Beli bulb pipet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DURAN Measuring Pipette Class B With Cotton PlugDeskripsi:Numbering from the top down. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Due to the scale, variable volumes can be held and then dispensed in the same or differing increments. Typical applications: accurate measurement and decanting of liquids.
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- BOROSIL Pipet Gondok Class B (Pipet Volume)Deskripsi:Pipet tetes berfungsi untuk membantu memindahkan cairan dari wadah yang satu ke wadah yang lain dalam jumlah yang sangat kecil yaitu setetes demi tetes.
- BEL-ART Vikem Vinyl Pipette Aidatribut:
- Diameter (cm): 5
- Height (cm): 10
- Edumedia Pipet FillerDeskripsi:Bola Hisap / Pipet Filler / Filtering Ball / Bulb Karet / Rubber Pipette FillerBola hisap karet dengan 3 katup penggunaan di tekan satu tangan ke Nozzle katup lalu menekan katup keluar hingga cairan keluar.Spesifikasi :Panjang :12,5 CMJumlah Lubang : 3 Lubang / E, S Dan ALebar Dengan Diameter Outer Body : 5.2 CM (Lingkar Diameter Bola).Diameter Lubang Inner : E = 8 mm, S = 7 mm, A = 5 mm(Lubang karet dapat melar untuk menyesesuaikan masuknya pipet)Bahan Material : Karet Alami Grade ABerat : 30 Gram (Belum Bungkus)Merk : Tanpa Merk (RRT) Warna : Merah Daya tampung pompa cocok untuk Pipet hingga 60 ML MaksimalPenghisap pipet bekerja melalui Katup Bola untuk Pelepasan Cairan, Hisap Dan Transfer Cairan. Aman untuk cairan kimia (Laboratorium, Praktikum, Penelitian dan lainnya)Cocok digunakan Dengan : Pipette Volume, Pipet Ukur, Maat Pipette Model Kaca Atau Plastik DLL.Bisa digunakan : Rumah Sakit, Laboratorium Kesehatan/Industri, Profesional. Pendidikan Dan Home Industri.atribut:
- A Inner Hole Diameter: 5
- Color: Red
- E Inner Hole Diameter (mm): 8
- Length (mm): 125
- Material: Grade A Natural Rubber
- S Inner Hole Diameter (mm): 7
- Width With Outer Body Diameter (mm): 52
- DURAN Bulb Pipette Class B Brown Diffusion PrintDeskripsi:Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Calibrated to measure and discharge a single volume. Typical applications: accurate measurement and decanting of liquids
- BRAND Aspirator Bulb For Automatic Burettesatribut:
- Color: Orange
- Whatman Kertas Saring Bulat Glass Fiber GF/Batribut:
- Filter Paper: GF/B
- Kartell Pipette Fillers, Synthetic RubberDeskripsi:A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).atribut:
- Art No.: 200
- Material: Red Rubber
- DURAN Measuring Pipette Class As With Cotton Plug Blue InscriptionDeskripsi:Numbering from the top down. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Due to the scale, variable volumes can be held and then dispensed in the same or differing increments. Typical applications: accurate measurement and decanting of liquids.
- BOROSIL Pipet Gondok (Pipet Volume)Deskripsi:- Complies with ASTM E-969-02. - Calibrated at 20degree C. - Calibrated for delivery (TD, Ex). - Generally used for accurate measurement and decanting of liquid. - Each pipette coded with unique no. supplied with calibration certificate giving exact volume with traceability to national standards.
- IWAKI Measuring Pipette Mohr Typeatribut:
- Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
- DLAB Levo Plus Motorized Pipette FillerDeskripsi:-LCD display -Coarse and fine speed control -Comfortable concave triggers -Lithium ion battery for long use -Touch sensitive triggers for fine speed control -Lightweight ergonomic designatribut:
- Full Volume Range (ml): 0.1-100
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
Daftar Harga bulb pipet Terbaru March 2026
| BEL-ART Pipet Bulb | Rp579.900 |
| DURAN Measuring Pipette Class B With Cotton Plug | Rp77.900 |
| monotaro Pipette Filler (Pipet) | Rp129.900 |
| BOROSIL Pipet Gondok Class B (Pipet Volume) | Rp69.900 |
| DLAB Pipette Filler | Rp129.900 |
| BEL-ART Vikem Vinyl Pipette Aid | Rp269.900 |
| Edumedia Pipet Filler | Rp159.900 |
| HEINZ HERENZ HAMBURG (HHH) Pipette Filler | Rp309.900 |
| DURAN Bulb Pipette Class B Brown Diffusion Print | Rp98.900 |
| BRAND Aspirator Bulb For Automatic Burettes | Rp669.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)
/ddP103663481-1.jpg)



%20Pipette%20Filler/29P103689081-1.jpg)


/Glass%20Fiber%20Filter%20Paper/Whatman%20Kertas%20Saring%20Bulat%20Glass%20Fiber%20GF%2FB/P102260560-1.jpg)
/Supertek%20Pipette%20Filler/egP105388520-1.jpg)


/P102079133-1.jpg)
/cmP103663454-1.jpg)


/P102079393-1.jpg)